Check Availability
  • ACCUFORM 

    Weapons, Devices or Substances, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 8RKF9
  • Mfr. Model # MACC822VS
Weapons, Devices or Substances, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RKF9
Mfr. Model # MACC822VS
UNSPSC #55121718
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Weapons, Devices or Substances
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Firearms Allowed On Premises
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Welcome Sign In