This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACCUFORM 

    Warning, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 8DL08
  • Mfr. Model # MRBH331VP
Warning, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

Technical Specifications

Item # 8DL08
Mfr. Model # MRBH331VP
UNSPSC #55121704
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Warning Sign
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend No Legend
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms