Check Availability
  • ACCUFORM 

    Warning, Warning, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 6TVE7
  • Mfr. Model # MRBH331VS
Warning, Warning, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TVE7
Mfr. Model # MRBH331VS
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Warning
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend No Legend
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms