Check Availability
  • ACCUFORM 

    Vinyl Hazardous Waste Label, 6" Height, 6" Width

  • Item # 9UFV2
  • Mfr. Model # MHZW27EVP
Vinyl Hazardous Waste Label, 6" Height, 6" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UFV2
Mfr. Model # MHZW27EVP
UNSPSC #55121606
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Vinyl
Legend Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information: _______Emergency Response Guide #_______
Height 6"
Width 6"
Legend Color Black
Background Color Yellow
Header Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color Red
Header Background Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close