Check Availability
  • ACCUFORM 

    Vinyl Hazardous Waste Label, 6" Height, 6" Width

  • Item # 8XFA2
  • Mfr. Model # MHZW20EVC
Vinyl Hazardous Waste Label, 6" Height, 6" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8XFA2
Mfr. Model # MHZW20EVC
UNSPSC #55121606
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Vinyl
Legend Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______
Height 6"
Width 6"
Legend Color Black
Background Color Yellow
Header Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color Red
Header Background Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions