Check Availability
  • ACCUFORM 

    Vinyl Hazardous Waste Label, 3-1/2" Height, 5" Width

  • Item # 8F788
  • Mfr. Model # LCHL300VSP
Vinyl Hazardous Waste Label, 3-1/2" Height, 5" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8F788
Mfr. Model # LCHL300VSP
UNSPSC #55121704
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Vinyl
Legend Hazardous Waste
Height 3-1/2"
Width 5"
Legend Color Black
Background Color Orange
Header Warning
Language English
Legend Style Symbol and Text
Write on Surface No
Self-Adhesive Yes
Shape Rectangle
Header Legend Color Black
Header Background Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms