Check Availability
  • ACCUFORM 

    Steering Wheel Cover, This Vehicle, 20 In.

  • Item # 30Z951
  • Mfr. Model # KDD821
Steering Wheel Cover, This Vehicle, 20 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30Z951
Mfr. Model # KDD821
UNSPSC #25174211
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Steering Wheel Message Cover
Color Yellow/Black
Material Reinforced Vinyl
For Use With Standard Steering Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov