Check Availability
  • ACCUFORM 

    Steering Wheel Cover, Do Not Start, 20 In.

  • Item # 30Z942
  • Mfr. Model # KDD822
Steering Wheel Cover, Do Not Start, 20 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30Z942
Mfr. Model # KDD822
UNSPSC #25174211
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Steering Wheel Message Cover
Color White/Black, Red
Material Reinforced Vinyl
For Use With Standard Steering Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov