Check Availability
  • Steering Wheel Lockouts
  • ACCUFORM 

    Steering Wheel Message Cover, White/Black, Red, 16" Diameter, Reinforced Vinyl

  • Item # 30Z938
  • Mfr. Model # KDD811
Steering Wheel Message Cover,  White/Black, Red,  16" Diameter,  Reinforced Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30Z938
Mfr. Model # KDD811
UNSPSC #25174211
Shipping Weight 0.175 lbs
Country of Origin USA *
Item Steering Wheel Message Cover
Color White/Black, Red
Diameter 16"
Material Reinforced Vinyl
For Use With Standard Steering Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov