Check Availability
  • ACCUFORM 

    Sign, Fire Door, 7"x10"

  • Item # 9P895
  • Mfr. Model # MLEX527GF
Sign, Fire Door, 7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9P895
Mfr. Model # MLEX527GF
UNSPSC #55121704
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Fire Door Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Door Please Keep Door Closed
Sign Legend Color Black
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Welcome Sign In