This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACCUFORM 

    Sign, Fire Door, 8"x8"

  • Item # 9KHF9
  • Mfr. Model # PSP243
Sign, Fire Door, 8"x8"

Technical Specifications

Item # 9KHF9
Mfr. Model # PSP243
UNSPSC #55121704
Shipping Weight 0.35 lbs
Country of Origin USA *
Item L-Shape Projection Sign
Sign Subject Matter Exit and Entrance
Height 8"
Width 8"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, L-Shaped
Header No Header
Legend Fire Door Do Not Block
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms