Check Availability
  • ACCUFORM 

    Sign,Fire Door,10"x14"

  • Item # 9APV8
  • Mfr. Model # MEXT447VS
Sign,Fire Door,10"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9APV8
Mfr. Model # MEXT447VS
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Fire Door Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Door Please Keep Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms