Check Availability
  • ACCUFORM 

    Sign,Fire Door,6"x8-1/2"

  • Item # 8YHV6
  • Mfr. Model # PSP132
Sign,Fire Door,6"x8-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YHV6
Mfr. Model # PSP132
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item V-Shape Projection Sign
Sign Subject Matter Exit and Entrance
Height 6"
Width 8-1/2"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend Fire Door Do Not Block
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms