Check Availability
Self Laminating Hazardous Waste Label, 6" Height, 6" Width
  • ACCUFORM 

    Self Laminating Hazardous Waste Label, 6" Height, 6" Width

  • Item # 9FZV6
  • Mfr. Model # MHZW20SLP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9FZV6
Mfr. Model # MHZW20SLP
UNSPSC #55121606
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Self Laminating
Legend Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information:_______etc
Height 6"
Width 6"
Legend Color Black
Background Color Yellow
Header Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Shape Square
Laminated Yes
Header Legend Color Red
Header Background Color Yellow

* This product's country of origin is subject to change

Compliance and Restrictions