Check Availability
  • ACCUFORM 

    Security and Surveillance, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 8DFR4
  • Mfr. Model # MADM804VP
Security and Surveillance, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DFR4
Mfr. Model # MADM804VP
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Security and Surveillance
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Soliciting
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms