Check Availability
  • ACCUFORM 

    Scoreboard, Job Safety OSHA, 24 x 36 In.

  • Item # 30Z991
  • Mfr. Model # SCM311
Scoreboard, Job Safety OSHA, 24 x 36 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30Z991
Mfr. Model # SCM311
UNSPSC #55121704
Shipping Weight 14.05 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend On The Job Safety Begins Here, We Have Worked ??? Days Without An OSHA Recordable Injury, Accidents Are Avoidable
Material Aluminum
Height 36"
Width 24"
Includes Four Digit Display, 4" H Numbers, Built In Hidden Mounting System, Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions