Check Availability
Scoreboard,Job Safety OSHA,24 x 36 In.
  • ACCUFORM 

    Scoreboard,Job Safety OSHA,24 x 36 In.

  • Item # 30Z990
  • Mfr. Model # SCK114
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30Z990
Mfr. Model # SCK114
UNSPSC #55121704
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend On The Job Safety Begins Here, This Plant Has Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
Material Aluminum
Height 36"
Width 24"
Includes Four Digit Display, 4" H Numbers, Built In Hidden Mounting System, Remote Control

* This product's country of origin is subject to change

Compliance and Restrictions