Check Availability
  • ACCUFORM 

    Scoreboard,Go Home Safe,24 x 36 In.

  • Item # 30Z984
  • Mfr. Model # SCK106
Scoreboard,Go Home Safe,24 x 36 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30Z984
Mfr. Model # SCK106
UNSPSC #55121704
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend Go Home Safe Today! ??? Days Without A Lost Time Accident, Others Are Depending On You! (Picto)
Material Aluminum
Height 36"
Width 24"
Includes Four Digit Display, 4" H Numbers, Built In Hidden Mounting System, Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions