Check Availability
Scoreboard,Score A Point,20 x 28 In.
  • ACCUFORM 

    Scoreboard,Score A Point,20 x 28 In.

  • Item # 30Z982
  • Mfr. Model # SCK134
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30Z982
Mfr. Model # SCK134
UNSPSC #55121704
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend Score A Point For Safety! ??? Days Without A Lost Time Accident (Picto Basketball)
Material Aluminum
Height 28"
Width 20"
Includes Four Digit Display, 2 1/2" H Numbers, Built In Hidden Mounting System, Remote Control

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.