Check Availability
  • ACCUFORM 

    Scoreboard,Family Value Boy,20 x 28 In.

  • Item # 30Z977
  • Mfr. Model # SCK122
Scoreboard,Family Value Boy,20 x 28 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30Z977
Mfr. Model # SCK122
UNSPSC #55121704
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend Safety Is A Family Value We Have Worked ??? Days Without A Lost Time Accident (Picto Boy w/Dog)
Material Aluminum
Height 28"
Width 20"
Includes Four Digit Display, 2 1/2" H Numbers, Built In Hidden Mounting System, Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.