Check Availability
Scoreboard,Job Safety OSHA,20 x 28 In.
  • ACCUFORM 

    Scoreboard,Job Safety OSHA,20 x 28 In.

  • Item # 30Z975
  • Mfr. Model # SCK116
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30Z975
Mfr. Model # SCK116
UNSPSC #55121704
Shipping Weight 7.65 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend On The Job Safety Begins Here. We Have Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
Material Aluminum
Height 28"
Width 20"
Includes Four Digit Display, 2 1/2" H Numbers, Built In Hidden Mounting System, Remote Control

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.