Check Availability
  • ACCUFORM 

    Scoreboard, Job Safety, 20 x 28 In.

  • Item # 30Z973
  • Mfr. Model # SCK115
Scoreboard, Job Safety, 20 x 28 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30Z973
Mfr. Model # SCK115
UNSPSC #55121704
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Electronic Scoreboard
Legend On The Job Safety Begins Here. We Have Worked ??? Days Without A Lost Time Accident, Accidents Are Avoidable
Material Aluminum
Height 28"
Width 20"
Includes Four Digit Display, 2 1/2" H Numbers, Built In Hidden Mounting System, Remote Control
Features 110V
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov