Check Availability
  • ACCUFORM 

    Road Traffic Control, No Header, Vinyl, 17" x 17", Adhesive Floor, Not Retroreflective

  • Item # 33M099
  • Mfr. Model # PSR414
Road Traffic Control, No Header, Vinyl, 17" x 17", Adhesive Floor, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33M099
Mfr. Model # PSR414
UNSPSC #55121718
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Slip-Gard Diamond Shape Floor Sign
Sign Subject Matter Road Traffic Control
Height 17"
Width 17"
Thickness 0.020"
Sign Material Vinyl
Sign Mounting Style Adhesive Floor
Header No Header
Legend Slow
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -20 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms