Check Availability
  • ACCUFORM 

    Restrooms, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 9E236
  • Mfr. Model # SBMRST528VA
Restrooms, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E236
Mfr. Model # SBMRST528VA
UNSPSC #55121718
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Spanish-Bilingual Restroom Sign
Sign Subject Matter Restrooms
Height 14"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Restrooms/Banos
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close