Check Availability
  • ACCUFORM 

    Restrooms, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 8WT42
  • Mfr. Model # SBMRST528VS
Restrooms, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WT42
Mfr. Model # SBMRST528VS
UNSPSC #55121718
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Spanish-Bilingual Restroom Sign
Sign Subject Matter Restrooms
Height 14"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Restrooms/Banos
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms