Check Availability
  • ACCUFORM 

    Potable Water, Caution, Aluminum, 7" x 10", Not Retroreflective

  • Item # 8DF67
  • Mfr. Model # MCHL633VA
Potable Water, Caution, Aluminum, 7" x 10", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DF67
Mfr. Model # MCHL633VA
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Potable Water
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Non-Potable Water Do Not Drink
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms