Check Availability
  • ACCUFORM 

    Poster, 24" x 18", 1 EA

  • Item # 31A027
  • Mfr. Model # PST728
Poster, 24" x 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bright graphics and clear instructions help raise awareness and reinforce your safety message.
Show More Close
 

Technical Specifications

Item # 31A027
Mfr. Model # PST728
UNSPSC #60121008
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Poster
Legend Heat Stress, Heat Exhaustion, Heat Stroke
Material Laminated Plastic
Height 24"
Width 18"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms