Check Availability
  • ACCUFORM 

    Poster, 24" x 18", 1 EA

  • Item # 31A025
  • Mfr. Model # PST413
Poster, 24" x 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A025
Mfr. Model # PST413
UNSPSC #60121008
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Poster
Legend Workplace: Fire Prevention, Your Life May Depend On Being Safe
Material Laminated Plastic
Height 24"
Width 18"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms