Check Availability
Polyester Hazardous Waste Label, 6" Height, 6" Width
  • ACCUFORM 

    Polyester Hazardous Waste Label, 6" Height, 6" Width

  • Item # 8RNJ1
  • Mfr. Model # MHZW30EVC
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8RNJ1
Mfr. Model # MHZW30EVC
UNSPSC #55121606
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Polyester
Legend Shipper_______Address_______City,State,Zip_______Contents_______
Height 6"
Width 6"
Legend Color Black
Background Color White
Header Used Batteries
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color White
Header Background Color Black
Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)

* This product's country of origin is subject to change

Compliance and Restrictions