Check Availability
  • ACCUFORM 

    Polyester Hazardous Waste Label, 4" Height, 4" Width

  • Item # 8EXX8
  • Mfr. Model # MHZW47EVC
Polyester Hazardous Waste Label, 4" Height, 4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EXX8
Mfr. Model # MHZW47EVC
UNSPSC #55121606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Polyester
Legend Originator Information Name_______Address_______City,State,Zip_______Contents_______
Height 4"
Width 4"
Legend Color Black
Background Color White
Header Recovered Materials
Language English
Legend Style Symbol and Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color Black
Header Background Color White
Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
* This product's country of origin is subject to change

Compliance and Restrictions