Check Availability
  • ACCUFORM 

    Personal Protection, No Header, Galvanized Steel, 12" x 36", With Mounting Holes

  • Item # 6KXX0
  • Mfr. Model # PPL404
Personal Protection, No Header, Galvanized Steel, 12" x 36", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This attention-getting board identifies and displays required hand protection with actual glove samples. It includes 20 preprinted and 5 blank yellow magnetic strips, 15 blank white magnetic strips, and a marking pen. The magnetic strips are removable so you can change information when necessary.
Show More Close
 

Technical Specifications

Item # 6KXX0
Mfr. Model # PPL404
UNSPSC #55121704
Shipping Weight 6.62 lbs
Country of Origin USA *
Item The Glove Board Kit
Sign Subject Matter Personal Protection
Height 12"
Width 36"
Thickness 0.028"
Sign Material Galvanized Steel
Sign Mounting Style With Mounting Holes
Header No Header
Legend Required Hand Protection
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 160 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes (1) Board With Mounted Bulldog-Style Clips, (20) Pre-Printed Yellow Magnetic Strips, (15) Blank White Magnetic Strips, (5) Blank Yellow Magnetic Strips, and (1) Permanent Marking Pen
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms