Check Availability
Personal Protection, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
  • ACCUFORM 

    Personal Protection, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 41CN03
  • Mfr. Model # MPPE559VP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 41CN03
Mfr. Model # MPPE559VP
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item PPE (Personal Protection) Sign
Sign Subject Matter Personal Protection
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Ear Protection Required Beyond This Point
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms