Check Availability
  • ACCUFORM 

    Permit Tag By The Roll, Cardstock, Height: 6-1/4", Width: 3", Yellow

  • Item # 43Z225
  • Mfr. Model # TAR724
Permit Tag By The Roll, Cardstock, Height: 6-1/4", Width: 3", Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z225
Mfr. Model # TAR724
UNSPSC #55121503
Shipping Weight 2.24 lbs
Country of Origin USA *
Legend/Background Color Black/Yellow
Item Permit Tag By The Roll
Legend Hot Work Permit, Area of Hot Work_Work to Be Done__
Reverse Side Legend Do Not Remove This Tag!
Height 6-1/4"
Width 3"
Hole Size 3/8"
Grommet Material No Grommet
Tag Color Yellow
Background Color Yellow
Language English
Shape Rectangle
Header Hot Work Permit
Tag Material Cardstock
Subject Matter Hot
* This product's country of origin is subject to change

Compliance and Restrictions