Check Availability
  • ACCUFORM 

    Permit Tag, Cardstock, Height: 5-3/4", Width: 3-1/4", White

  • Item # 43Z302
  • Mfr. Model # TCS323CTP
Permit Tag, Cardstock, Height: 5-3/4", Width: 3-1/4", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z302
Mfr. Model # TCS323CTP
UNSPSC #55121503
Shipping Weight 0.2 lbs
Country of Origin USA *
Legend/Background Color Black/White; White/Red
Item Permit Tag
Legend Confined Space Entry Permit
Reverse Side Legend Confined Space Entry Permit Comments
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Grommet Material No Grommet
Tag Color White
Background Color White
Language English
Shape Rectangle
Header Confined Space Entry Permit
Tag Material Cardstock
Subject Matter Confined Space
* This product's country of origin is subject to change

Compliance and Restrictions