Check Availability
  • ACCUFORM 

    Paper Non-Hazardous Waste Label, 6" Height, 6" Width

  • Item # 9NWK3
  • Mfr. Model # MHZW11PSC
Paper Non-Hazardous Waste Label, 6" Height, 6" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NWK3
Mfr. Model # MHZW11PSC
UNSPSC #55121606
Shipping Weight 0.89 lbs
Country of Origin USA *
Item Non-Hazardous Waste Label
Material Paper
Legend Optional Information Shipper________Address_______City, State, Zip_______Contents_______
Height 6"
Width 6"
Legend Color Green
Background Color White
Header Non-Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color White
Header Background Color Green
Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
* This product's country of origin is subject to change

Compliance and Restrictions