Check Availability
  • ACCUFORM 

    Paper Hazardous Waste Label, 3-7/8" Height, 3-7/8" Width

  • Item # 9P016
  • Mfr. Model # MHZW17PSC
Paper Hazardous Waste Label, 3-7/8" Height, 3-7/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9P016
Mfr. Model # MHZW17PSC
UNSPSC #55121606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Paper
Legend Shipper_______Address_______City,State,Zip_______Contents_______Accumulation Start Date_______
Height 3-7/8"
Width 3-7/8"
Legend Color Purple
Background Color White
Header Universal Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color White
Header Background Color Purple
Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
* This product's country of origin is subject to change

Compliance and Restrictions