Check Availability
Paper Hazardous Waste Label, 4" Height, 4" Width
  • ACCUFORM 

    Paper Hazardous Waste Label, 4" Height, 4" Width

  • Item # 9DXT9
  • Mfr. Model # MHZW47PSC
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9DXT9
Mfr. Model # MHZW47PSC
UNSPSC #55121606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Paper
Legend Originator Information Name_______Address_______City,State,Zip_______Contents_______
Height 4"
Width 4"
Legend Color Black
Background Color White
Header Recovered Materials
Language English
Legend Style Symbol and Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color Black
Header Background Color White
Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)

* This product's country of origin is subject to change

Compliance and Restrictions