Check Availability
Paper Hazardous Waste Label, 4" Height, 6" Width
  • ACCUFORM 

    Paper Hazardous Waste Label, 4" Height, 6" Width

  • Item # 9ATA3
  • Mfr. Model # MHZW15PSL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9ATA3
Mfr. Model # MHZW15PSL
UNSPSC #55121606
Shipping Weight 1.71 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Paper
Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
Height 4"
Width 6"
Legend Color Black, Red
Background Color White
Header Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Rectangle
Header Legend Color White
Header Background Color Red

* This product's country of origin is subject to change

Compliance and Restrictions