Check Availability
Paper Hazardous Waste Label, 6" Height, 6" Width
  • ACCUFORM 

    Paper Hazardous Waste Label, 6" Height, 6" Width

  • Item # 8ZPJ7
  • Mfr. Model # MHZW20PSP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8ZPJ7
Mfr. Model # MHZW20PSP
UNSPSC #55121606
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Paper
Legend Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______
Height 6"
Width 6"
Legend Color Black
Background Color Yellow
Header Hazardous Waste
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Square
Header Legend Color Red
Header Background Color Yellow

* This product's country of origin is subject to change

Compliance and Restrictions