Check Availability
  • ACCUFORM 

    Paper Hazardous Waste Label, 6-1/2" Height, 10-7/8" Width

  • Item # 8EKN2
  • Mfr. Model # MHZW22PSP
Paper Hazardous Waste Label, 6-1/2" Height, 10-7/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EKN2
Mfr. Model # MHZW22PSP
UNSPSC #55121606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Hazardous Waste Label
Material Paper
Legend Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency
Height 6-1/2"
Width 10-7/8"
Legend Color Black, Red
Background Color Yellow
Header Workplace Accumulation Container
Language English
Legend Style Text
Write on Surface Yes
Self-Adhesive Yes
Shape Rectangle
Header Legend Color Red
Header Background Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close