Check Availability
Overhead Clearance, Caution, Vinyl, 7" x 10", Not Retroreflective
  • ACCUFORM 

    Overhead Clearance, Caution, Vinyl, 7" x 10", Not Retroreflective

  • Item # 9LCJ9
  • Mfr. Model # MECR620VS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9LCJ9
Mfr. Model # MECR620VS
UNSPSC #55121704
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Overhead Clearance
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Low Headroom
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms