This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Notice, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 9GDW6
  • Mfr. Model # MRBH834VP
Notice, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 9GDW6
Mfr. Model # MRBH834VP
UNSPSC #55121718
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Notice Sign
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms