Check Availability
  • ACCUFORM 

    Notice, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 9CMZ3
  • Mfr. Model # MRBH834VS
Notice, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CMZ3
Mfr. Model # MRBH834VS
UNSPSC #55121718
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Notice
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Legend
Sign Background Color White
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms