Check Availability
  • ACCUFORM 

    No Smoking, No Header, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 8XDG2
  • Mfr. Model # MSMK404VS
No Smoking, No Header, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8XDG2
Mfr. Model # MSMK404VS
UNSPSC #55121718
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Smoking Area Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Designated Smoking Area
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms