Check Availability
  • ACCUFORM 

    No Smoking, No Header, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 8DPE7
  • Mfr. Model # MSMK403VA
No Smoking, No Header, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DPE7
Mfr. Model # MSMK403VA
UNSPSC #55121718
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Smoking Area Sign
Sign Subject Matter No Smoking
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Designated Smoking Area
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms