Check Availability
  • ACCUFORM 

    No Smoking, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 22CY23
  • Mfr. Model # 219069-7X10P
No Smoking, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CY23
Mfr. Model # 219069-7X10P
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Danger No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend No Smoking or Open Flame In This Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions