Check Availability
  • ACCUFORM 

    Medical and Hospital, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped

  • Item # 9GJU4
  • Mfr. Model # PSP610
Medical and Hospital, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-impact plastic sign has messages on both sides to help personnel and emergency responders quickly find the way out or locate equipment. V-shape sign projects at a 45° angle. Flanged edges have predrilled mounting holes.
Show More Close
 

Technical Specifications

Item # 9GJU4
Mfr. Model # PSP610
UNSPSC #55121718
Catalog Page 1923
Shipping Weight 0.35 lbs
Country of Origin USA *
Item V-Shape Projection Sign
Sign Subject Matter Medical and Hospital
Height 6"
Width 8-1/2"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend AED Automated External Defibrillator
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms