Check Availability
  • ACCUFORM 

    Loop n Strap Danger Tag, Plastic, Height: 5-1/4", Width: 3-1/4", White

  • Item # 43Z176
  • Mfr. Model # TAL304
Loop n Strap Danger Tag, Plastic, Height: 5-1/4", Width: 3-1/4", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z176
Mfr. Model # TAL304
UNSPSC #55121503
Shipping Weight 0.3 lbs
Country of Origin USA *
Legend/Background Color Black/White
Item Loop n Strap Danger Tag
Legend Defective Do Not Use
Height 5-1/4"
Width 3-1/4"
Hole Size 4 x 7/16"
Grommet Material No Grommet
Tag Color White
Background Color White
Language English
Shape Rectangle
Header Danger
Tag Material Plastic
Subject Matter Lockout Tagout
* This product's country of origin is subject to change

Compliance and Restrictions