Check Availability
  • ACCUFORM 

    Lockout Board, Filled, General Lockout/Tagout, 20" x 14"

  • Item # 30Z956
  • Mfr. Model # KST810
Lockout Board, Filled, General Lockout/Tagout, 20" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30Z956
Mfr. Model # KST810
UNSPSC #46171511
Shipping Weight 11.9 lbs
Country of Origin USA *
Item Lockout Board
Filled/Unfilled Filled
Lockout Application General Lockout/Tagout
Number of Components 115
Number of Padlocks Included 12
Included Padlock Body Material Steel
Height 20"
Width 14"
Depth 2"
Color Red/White
Material Aluminum/Polyester
Max. Number of Padlocks 12
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Pockets 2
Keyed Different
Legend Lockout Center
Language English
Includes (6) Steel Padlocks 3/4" Shackle (Keyed Differently), (6) Steel Padlocks 1-1/2" Shackle (Keyed Differently), (50) Hs-Laminate Lockout Tags, (50) Plastic Ties, (1) Scissor Hasp, (1) Scissor Hasp (1-1/2" Opening)
* This product's country of origin is subject to change

Compliance and Restrictions