Check Availability
  • ACCUFORM 

    Lockout Board, Filled, General Lockout/Tagout, 14" x 14"

  • Item # 30Z954
  • Mfr. Model # KST814
Lockout Board, Filled, General Lockout/Tagout, 14" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 6-padlock lockout Store-Board™ from Accuform® is a convenient way to organize and keep track of lockout/tagout devices in demanding environments. The durable aluminum board has pronged aluminum hooks to hang padlocks and hasps and a thick, clear molded poly pocket to hold lockout tags and ties. Shadow images of the devices help people quickly see that something is in use or where it should be returned. Kit is complete with keyed-differently padlocks, lockout tags, plastic ties, and scissor hasps to fill the board.
Show More Close
 

Technical Specifications

Item # 30Z954
Mfr. Model # KST814
UNSPSC #46171511
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Lockout Board
Filled/Unfilled Filled
Lockout Application General Lockout/Tagout
Number of Components 29
Number of Padlocks Included 6
Included Padlock Body Material Steel
Height 14"
Width 14"
Depth 2"
Color Red/White
Material Aluminum/Polyester
Max. Number of Padlocks 6
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Pockets 2
Keyed Different
Legend Lockout Center
Language English
Includes (6) Steel Padlocks 3/4" Shackle (Keyed Differently), (10) Hs-Laminate Lockout Tags, (10) Plastic Ties, (1) Scissor Hasp (1" Opening), (1) Scissor Hasp (1-1/2" Opening)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close